References
Festo:HAPG-SD2-24
Rubix:391A2265
Manufacturer :537177
EAN:4052568172428

Documents
Product details : FESTO 537177 ADAPTER KIT
Adapter kit HAPG-SD2-24 For combining HGPT-20 T-slot grippers with DRQD-12/16-...-FW-... semi-rotary drives Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight=31 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 185.50 excl. VAT
/ Each
£ 222.60 incl. VAT
- Delivery usually within ( 16 ) days