References
Festo:HAPG-SD2-25
Rubix:391A2266
Manufacturer :537181
EAN:4052568172466

Documents
Product details : FESTO 537181 ADAPTER KIT
Adapter kit HAPG-SD2-25 For combining HGPT-25 T-slot grippers with DRQD-16/20-...-FW-... semi-rotary drives Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight=48 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 145.36 excl. VAT
/ Each
£ 174.43 incl. VAT
- Delivery usually within ( 16 ) days