References
Festo:HAPG-SD2-31
Rubix:391A2273
Manufacturer :537310
EAN:4052568172572

Documents
Product details : FESTO 537310 ADAPTER KIT
Adapter kit HAPG-SD2-31 For Mounting HGPL-14-... long stroke grippers to DRQD-16/20-... Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=78 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 98,9 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 184.28 excl. VAT
/ Each
£ 221.14 incl. VAT
- Delivery usually within ( 16 ) days