References
Festo:HAPG-SD2-4
Rubix:391A2279
Manufacturer :184480
EAN:4052568144371

Documents
Product details : FESTO 184480 ADAPTER KIT
Adapter kit HAPG-SD2-4 with tubing throughfeed, for Mounting grippers Type HGP-25-A/HGR-32-A/HGW-32-A pn rotary actuator Type DRQD-20-...-FW. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 62,3 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 108.83 excl. VAT
/ Each
£ 130.60 incl. VAT
- Delivery usually within ( 16 ) days