References
Festo:CRSGS-M10X1,25
Rubix:117A7324
Manufacturer :195582
EAN:4052568015282

Documents
Product details : FESTO 195582 ROD EYE CRSGS-M10X1,25
Clevis CRSGS-M10x1.25 with hexagonal nut, for pivoting cylinder mounting (piston rod side), according to DIN ISO 8139. Size=M10x1.25, angle compensation +/-=13 deg, installation position=arbitrary, threaded connection=internal thread M10x1.25, corrosion resistance class KBK=4
Technical specifications
Attributes
| Type | rod eye |
|---|---|
| Connection 1 | m10x1,25 |
Show UNSPSC/ECL@SS
£ 82.45 excl. VAT
/ Each
£ 98.94 incl. VAT
- Delivery usually within ( 2 ) days