References
Festo:SNC-80
Rubix:118A2722
Manufacturer :174387
EAN:4052568004835

Documents
Product details : FESTO 174387 SWIVEL FLANGE SNC-80
Swivel flange SNC-80 Size=80, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=630 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x65 mm |
|---|---|
| Logistic Weight | 705,21 g |
| Type | swivel flange |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 2 ) days