References
Festo:DARQ-K-P-A1-F05-30-R1
Rubix:390A6151
Manufacturer :2197136
EAN:4052568062392

Documents
Product details : FESTO 2197136 MOUNTING FLANGE ADAPTER
Mounting adapter DARQ-K-P-A1-F05-30-R1 Size=30, Corrosion resistance classification CRC=2, Product weight=380 g, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Material information for coupling:=High alloy steel, non-corrosive
Mounting bridge DARQ-K-P-A1-F05-30-R1 2197136
Technical specifications
Attributes
| Logistic Weight | 431 g |
|---|---|
| Type | mounting bridge |
Show UNSPSC/ECL@SS
£ 21.56 excl. VAT
/ Each
£ 25.87 incl. VAT
- Delivery usually within ( 2 ) days