Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS600211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
SSD VS600211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS600211860CB
rubix:
256A7881
Technical specifications
Type
hd value shelving
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS600211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
Technical specifications
Attributes
Type
hd value shelving
Number of levels
4
Height
1800
mm
Length
2100
mm
Depth
600
mm
Load
600
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
319.09
excl. VAT
/
Each
£
382.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LONGSPAN LITE LLSK323GUGT STARTER BAY - 3 LEVELS 2400X2000X900
GPC BBS0403Z MAMMOTH ECONOMY SHELVING - 3 MDF SHELVES 400 X 900
LONGSPAN LITE LLSK213GUGT STARTER BAY - 3 LEVELS 2100X2000X600
LONGSPAN LITE LLEK121GUGT EXTENSION BAY - 3 LEVELS 1800X1500X900
LONGSPAN LITE LLSK103GUGT STARTER BAY - 3 LEVELS 1800X2000X450
LONGSPAN LITE LLEK301GUGT EXTENSION BAY - 3 LEVELS 2400X1500X450
LINK 51 SHELVING 1980 X 1200 X 450MM ESX005GT
ROEBUCK TS240-0200GR LONDON SHELF BRACKET 8 X 6 GREY PACK OF 2 PK20
SSD VS400211860WMHD SHELVING 1800X2100X600 & 4 SHELVES
SSD VS360189045CBHD SHELVING 1800X900X450 & 4 SHELVES
MRSC20BL MAILROOM SORTING UNIT - 20 COMPARTMENTS 1219 X 381 X 1067 BLU
MRSC12GY MAILROOM SORTING UNIT - 12 COMPARTMENTS 1067 X 381 X 725 GREY
GPC BBS0405Z MAMMOTH ECONOMY SHELVING - 5 MDF SHELVES 400 X 900 1800
LONGSPAN LITE LLSK221GUGT STARTER BAY - 3 LEVELS 2100X1500X900
LONGSPAN LITE LLEK122GUGT EXTENSION BAY - 3 LEVELS 1800X1800X900