Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS360189045CBHD SHELVING 1800X900X450 & 4 SHELVES
SSD VS360189045CBHD SHELVING 1800X900X450 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS360189045CB
rubix:
256A7870
Technical specifications
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS360189045CBHD SHELVING 1800X900X450 & 4 SHELVES
Technical specifications
Attributes
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
900
mm
Depth
450
mm
Load
360
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.06
excl. VAT
/
Each
£
104.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 SHELVING 1980 X 1500 X 600MM ESX021GT
LONGSPAN LITE LLEK212GUGT EXTENSION BAY - 3 LEVELS 2100X1800X600
LONGSPAN LITE LLSK113GUGT STARTER BAY - 3 LEVELS 1800X2000X600
LONGSPAN LITE LLSK102GUGT STARTER BAY - 3 LEVELS 1800X1800X450
GPC BGS0605Z MAMMOTH GALVANISED SHELVING - 3 SHELVES 600 X 1000 1800
MRSC06RD MAILROOM SORTING UNIT - 6 COMPARTMENTS 1067 X 381 X 554 RED
MAMMOTH MRS1040Z LIGHT DUTY RACKING 1800X1000X400 5 CHIPBOARD SHELVES
LONGSPAN LITE LLSK213GUGT STARTER BAY - 3 LEVELS 2100X2000X600
LONGSPAN LITE LLSK301GUGT STARTER BAY - 3 LEVELS 2400X1500X450
SSD VS36018904562CBHD SHELVING 1800X900X450X620 & 4 SHELVES
LONGSPAN LITE LLEK221GUGT EXTENSION BAY - 3 LEVELS 2100X1500X900
GPC MCS0606Z MAMMOTH CORNER SHELVING 600/600 X 1000/1000 1800
LONGSPAN LITE LLEK211GUGT EXTENSION BAY - 3 LEVELS 2100X1500X600
ROEBUCK 350726 STORE-RITE 3 BAY STSTEM GALV 2000 X 3068 X 400MM
LONGSPAN LITE LLSK101GUGT STARTER BAY - 3 LEVELS 1800X1500X450