Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 162809 ON/OFF VALVE HE-3/8-D-MIDI
FESTO 162809 ON/OFF VALVE HE-3/8-D-MIDI
HE On-off valve
References
festo:
HE-3/8-D-MIDI
rubix:
110A3098
manufacturer :
162809
ean:
4052568072612
Technical specifications
Type
he on-off valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162809 ON/OFF VALVE HE-3/8-D-MIDI
On-off valve HE-3/8-D-MIDI For Service units, with Threaded connecting plate Design structure=Piston slide, Type of actuation=manual, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
126
x
60
x
101
mm
Logistic Weight
725,2
g
Type
he on-off valve
Volume flow rate
3200
l/min
Type of coupling
g3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.70
excl. VAT
/
Each
£
137.64
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 3535711 ANGLE SEAT VALVE
FESTO 14953 PNEUMATIC VALVE J-5-3/8-B
FESTO 1002564 ANGLE SEAT VALVE
FESTO 1002503 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G34-160&
NORGREN 04057300 3/8 REG/SILENC
SMC VHA200-02 HAND VALVE
AVENTICS 0820258701
SMC XLS-25-5D-Q HIGH VACUUM ANGLE VALVE
SMC VSH4310A-03 MECHANICAL HAND VALVE
SMC VM430-01-07S HARD STEEL CROSS ROLLER PLUNGE
NORGREN C02G21038 G3/8 TO 10MM NON-RETURN VALVE
FESTO 11914 FRONT PANEL VALVE SV-5-M5-B
FESTO 3536435 ANGLE SEAT VALVE
NORGREN 102GA4848 1/2X1/2 BANJO ASSY
FESTO 3488204 HAND LEVER VALVE VHER-H-B43C-G18