FESTO 11914 FRONT PANEL VALVE SV-5-M5-B
Valve with connection M5
See technical informationSee documentsReferences
Festo:SV-5-M5-B
Rubix:106A7478
Manufacturer :11914
EAN:4052568002480

Documents
Product details : FESTO 11914 FRONT PANEL VALVE SV-5-M5-B
Front panel valve SV-5-M5-B Valve function=5/2 monostable, Type of actuation=manual, Standard nominal flow rate=95 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Type | front panel valve |
|---|---|
| Type of coupling | m5 |
Show UNSPSC/ECL@SS
£ 79.13 excl. VAT
/ Each
£ 94.96 incl. VAT
- In stock: Next day delivery