References
Festo:HE-3/8-D-MINI
Rubix:113A5287
Manufacturer :162808
EAN:4052568072605

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 1600 l/min |
| Type of coupling | g3/8, g1/8 |
Documents
Product details : FESTO 162808 ON/OFF VALVE HE-3/8-D-MINI
On-off valve HE-3/8-D-MINI For Service units, with Threaded connecting plate Design structure=Piston slide, Type of actuation=manual, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 99x45x78 mm |
|---|---|
| Logistic Weight | 293,84 g |
| Type | on-off valve |
| Volume flow rate | 1600 l/min |
| Type of coupling | g3/8, g1/8 |
Show UNSPSC/ECL@SS
£ 144.58 excl. VAT
/ Each
£ 173.50 incl. VAT
- Delivery usually within ( 8 ) days