SMC VHS30-F02-D PRESSURE RELIEF 3 PORT VALVE


Padlockable 3/2-way isolating valve - VHS-D

References
smc:VHS30-F02-D
rubix:393A8399
manufacturer :02112176
brand logo
brand logo
Technical specifications
Type3 port valve
Type of couplingg
See all Specifications

Product details : SMC VHS30-F02-D PRESSURE RELIEF 3 PORT VALVE


Reduces pressurization and purging times - Up to a maximum flow rate of 14098 l/min for 1" size
Save energy - No air purging on pressurization
Prevent accidents caused by inadvertent pressurization - With locking holes for padlocking.

Strengths

- Modular design with uniform body shape for perfect integration into an L.R.F.
- Flow rate up to 14098 l/min
- Energy-saving: no air purging when pressurized
- Safety measure: prevention of accidents caused by inadvertent pressurization (OSHA-compliant)
- With optional integrated exhaust silencer.

Applications

All industries.

Technical specifications


Attributes
Type3 port valve
Type of couplingg
Connecting diameter (inch)g 1/4 ''
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
  • Usually arrives within 14 working days