BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K


Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic

References
blickle:HTH 80X70/20-70K
rubix:155A2939
manufacturer :269670
ean:4047526269678
brand logo
brand logo
Technical specifications
Load capacity630 kg
Wheel diameter80 mm
Wheel width70 mm
See all Specifications

Product details : BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: ALTH series

  • tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
  • wheel centre: die-cast aluminium, colour silver grey

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • electrical conductivity (ohmic resistance) ≤ 107 Ω

Technical specifications


Attributes
Logistic Weight1044 g
Load capacity630 kg
Wheel diameter80 mm
Wheel width70 mm
Wheel housing/rim materialMetal
Running sole/tire materialPolyurethane
Min. temperature-20 °C
Max. temperature70 °C
Running sole / tire colourBrown
Shore A Hardness92 Shore
70 mm
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
  • Usually arrives within 14 working days