Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
References
bil castors & wheels:
SSPH200NPB/HD
rubix:
377A3995
Technical specifications
Load capacity
700
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
Grade 304 Pressed Stainless Steel Swivel Castor
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Nylon Centre
Roller Bearing
Technical specifications
Attributes
Load capacity
700
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.15
excl. VAT
/
Each
£
129.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
RUBBER SWIVEL PLATE 150MM 400KG
SPARTEX VSL150NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM NYLON W
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
BLICKLE WHEEL V 125/15R