FESTO 35414 SUCTION CUP COMPLETE VASB-55-1/4-NBR
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-55-1/4-NBR
Rubix:121A4074
Manufacturer :35414
EAN:4052568023270

Documents
Product details : FESTO 35414 SUCTION CUP COMPLETE VASB-55-1/4-NBR
Suction cup complete VASB-55-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=55 mm, Effective suction diameter=44 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x52x55 mm |
|---|---|
| Logistic Weight | 38,75 g |
| Material | nbr |
| Diameter | 55 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 26.29 excl. VAT
/ Each
£ 31.55 incl. VAT
- Delivery usually within ( 10 ) days