FESTO 35415 SUCTION CUP COMPLETE VASB-75-1/4-NBR


VASB vacuum cup

References
festo:VASB-75-1/4-NBR
rubix:121A1393
manufacturer :35415
ean:4052568010126
VASB-75-1/4-NBR Suction cup complete
brand logo
Technical specifications
Materialnbr
Diameter75 mm
Shaperound
See all Specifications

Product details : FESTO 35415 SUCTION CUP COMPLETE VASB-75-1/4-NBR


Suction cup complete VASB-75-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=75 mm, Effective suction diameter=60 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x45 mm
Logistic Weight89,9 g
Materialnbr
Diameter75 mm
Shaperound
Typevasb
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
  • Delivery usually within ( 2 ) days