SMC ZPX50HBNJ75-B01-A18 VACUUM PAD


Heavy-duty with Buffer - ZPXHBJ

References
smc:ZPX50HBNJ75-B01-A18
rubix:120A3091
manufacturer :ZPX50HBNJ75-B01-A18
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter50 mm
ShapeBellow
See all Specifications

Product details : SMC ZPX50HBNJ75-B01-A18 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
MaterialNBR
Diameter50 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter52 mm
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ Each
£ 57.00 incl. VAT
  • Delivery usually within ( 21 ) days