Vacuum Pad
Material | Conductive Silicone Rubber |
---|---|
Diameter | 8 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 9x12x9 mm |
---|---|
Logistic Weight | 1 g |
Material | Conductive Silicone Rubber |
Diameter | 8 mm |
Shape | Round |
Type | Flat Pad |
Threading diameter | 7 mm |
Usually arrives within 14 working days