PORTWEST 400G ARGYLL FLEECE BLACK SIZE 2XL


Heavy Fleece

References
portwest:F400 BLK XXL
rubix:1497231
ean:5036108045549
brand logo
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : PORTWEST 400G ARGYLL FLEECE BLACK SIZE 2XL


The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.

Strengths

•Heavy weight polar fleece with anti-pill finish for added warmth and comfort|•2 pockets for secure storage|•Zipped pockets|•Front zip opening for easy access|•Elasticated cuffs for a secure fit|•Drawcord adjustable hem|•Available in an excellent choice of corporate colours|•Generous fit for wearer comfort|•50+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
  • In stock: Next day delivery