GISS 855222 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE M


Polar g polar black 2

References
giss:855222
rubix:216A6712
ean:3660338106767
POLAR FLEECE JACKET G-POLAR BLACK 2 Size M
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : GISS 855222 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE M


Jacket 100% polar polyester 300 g/m², black polyester 325 g/m² inserts.\n.
Simple plastic zip closing with metal tab up to the throat. Polar lined straight collar. Hood on the inside of the collar. Sleeves with adjustable tightening Hook & Loop straps. Elastic lower tightening with cord blocks on the interior sides. Kidney protections. Reflecting stripe.\n.
3 pockets: 2 lower pockets, zipped hand-rest, 1 vertical upper pocket with waterproof zipper.\n.
STRONG POINTS\n.
Comfortable and light polar fleece.

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Material100% polar polyester
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.97 incl. VAT
  • Usually arrives within 14 working days