HELLYHAN 77445_992-C50 CHELSEA EVO CARGO PANT BLACK W36
HELLY HANSEN 77445992 CHELSEA EVO CARGO PANT BLACK
See technical informationSee documentsReferences
Helly Hansen:77445_992-C50
Rubix:293A7730
Manufacturer :77445_992-C50
EAN:7040055555479
Documents
Product details : HELLYHAN 77445_992-C50 CHELSEA EVO CARGO PANT BLACK W36
4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m²
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.
Strengths
4-Way Stretch | YKK® zipper | Jeans like front pockets | Tonal logos | Cargo Pockets
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 50 |
| Secondary colour | orange |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
Size
50

