References
Spartex:880586
Rubix:217A4764
EAN:3660338339523




Documents
Product details : SPARTEX 880586 HEMP B QUALITY 10MM X 100M
Long-strand quality linen fiber.
Handy 4-strand handling rope.
Handy 4-strand handling rope.
Hemp quality B 10mm coil 100m
Technical specifications
Attributes
| Length | 100 m |
|---|---|
| Diameter | 10 mm |
| Material | flax fiber |
| Breaking strength | 700 daN |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
