SPARTEX 880565 POLYPROPYLENE ROPE 10MM X 100M
Polypropylene ropes
See technical informationSee documentsReferences
Spartex:880565
Rubix:217A4766
EAN:3660338339363

Documents
Product details : SPARTEX 880565 POLYPROPYLENE ROPE 10MM X 100M
'Construction from anti UV-resistant twisted yarns .
Weights and resistances according to EN 699.
Medium flammable - melting point 170/175°C - density 0.91.
Resistant to acids, strong alkalis and ordinary solvents.
Dissolves in chlorinated solvents at high temperature.
Packaged in a crown.
Technical specifications
Attributes
| Length | 100 m |
|---|---|
| Diameter | 10 mm |
| Material | polypropylene |
| Breaking strength | 1300 daN |
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
- In stock: Next day delivery
