References
Spartex:880576
Rubix:217A4773
EAN:3660338339448




Documents
Product details : SPARTEX 880576 SISAL TWINE 0.6/3 PELOTA 450M
Sisal string Natural fibre derived from Agave.
Packaged as a skein.
Technical specifications
Attributes
| Length | 450 m |
|---|---|
| Diameter | 3 mm |
| Material | natural fiber |
| Breaking strength | 80 daN |
Show UNSPSC/ECL@SS
£ 32.54 excl. VAT
/ Each
£ 39.05 incl. VAT
- In stock: Next day delivery
