References
U-Power:UF10074 47
Rubix:2586949
Manufacturer :0UF10074 47
EAN:8033546307540

Product details : U-POWER UF10074 HENRY S3 SRC BLACK BOOT EU47 UK12
Safety shoes high, light and comfortable u power of the Flat Out line, with Soft and durable soft water-repellent pull-up leather, aluminum toecap, anti-puncture, anti-slip and PU / PUTR GRIP sole. Pull-up water-resistant leather, soft and strong.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 74.32 excl. VAT
/ Each
£ 89.18 incl. VAT
- Delivery usually within ( 3 ) days