References
Base Protection:CA-B0897-CWS-38
Rubix:389A0764
Manufacturer :CA-B0897-CWS 38
EAN:8052530126226

Product details : BASE B0897 BE-POWERFUL S3 WR SRC SHOES BLACK.GREEN EU38 UK5
Low safety shoe.
Lining: SmellStop 100% antibacterial.
Upper: Leather and water-repellent technical fabric with OutDry® membrane.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: AirTech single-density anti-fatigue with studs.
Standard: EN20345: 2012 S3 WR SRC
Lining: SmellStop 100% antibacterial.
Upper: Leather and water-repellent technical fabric with OutDry® membrane.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: AirTech single-density anti-fatigue with studs.
Standard: EN20345: 2012 S3 WR SRC
Strengths
Patents and Plus: Fresh'n Flex, SlimCap, LifePlus.
Breathable, anti-bacterial treatment.
Breathable, anti-bacterial treatment.
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 83.85 excl. VAT
/ Each
£ 100.62 incl. VAT
- Usually arrives within 14 working days
