Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU39 UK6
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU39 UK6
Garibaldi shoe
References
base protection:
CA-B0155-PWA-39
rubix:
389A0829
ean:
8034003170936
Technical specifications
EU shoe size
39
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU39 UK6
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
39
Collar height
Low
Colour
Black
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.10
excl. VAT
/
Each
£
55.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU45 UK11
U-POWER RR20443-42 ARIZONA S3 SRC BLK BOOT SIZE 42/8
PORTWEST FW81-W-8 STEELITE WHITE S2 SLIP ON SAFETY SHOE SIZE 8
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU36 UK3
ROCKFALL TC500 PROMAN BROOKLYN BROGUE SAFETY SHOE UK6 EU39
BASE B0676 BOWLING/TENNIS S3L FO SR BLACK/BLUE EU36 UK4
U-POWER SN20154-48 AMAZON ESD S3 SRC BLK LOWSHOE SIZE 48/13
BASE B0637 SKY S1P ESD SRC WHITE EU38 UK5
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU38 UK5
JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU41 UK7
GISS 847915 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 36/3
GISS 867097 PACAYA SAFETY SHOES S1P SRC GREY MESH SIZE 36/3
GISS 891758 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 12/47
U-POWER RL20086-47 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 47/12
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK8 EU42