Safety shoe Quatro Pro
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | Yes |
Type of soles | Anti-Static |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Leather (Upper);Breathable Textile (Lining);Dual-Density PUR (Sole);Steel (Mid Sole);PU (Out Sole, Scuff Cap, Heel cap) |
Liner material | Breathable Textile |
Secondary colour | Black |
Usually arrives within 14 working days