References
Festo:HEP-D-MAXI
Rubix:107A4545
Manufacturer :193257
EAN:4052568015138

Technical specifications
| Type | on/off valve (3/2-way valve, normally closed, monostable, pneumatically operated) |
|---|---|
| Volume flow rate | 6500 l/min |
| Type of coupling | none (without connection plates) |
Documents
Product details : FESTO 193257 ON/OFF VALVE HEP-D-MAXI
On-off valve HEP-D-MAXI For Service units, without Threaded Connection plates with FRB Threaded pin Design structure=Piston slide, Type of actuation=pneumatic, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Type | on/off valve (3/2-way valve, normally closed, monostable, pneumatically operated) |
| Volume flow rate | 6500 l/min |
| Type of coupling | none (without connection plates) |
Show UNSPSC/ECL@SS
£ 287.47 excl. VAT
/ Each
£ 344.96 incl. VAT
- Delivery usually within ( 8 ) days