MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 35.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:17079-311-010-90C51
Rubix:384A2308
EAN:5711074564750

Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 35.5T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 90/51 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
Size
90/51
