Filter Options
CATEGORIES
  • Standard metric hexagonal die-stock (57)
  • Standard British hexagonal die-stock (31)
  • Standard American hexagonal die-stock (19)
  • Set of die-stocks in a case (1)
  • Brand

    12 Product(s) with 108 variant(s):

    Relevance
    • giss cutline:885735
    • rubix:215A8094
    • ean:3660338390029
    • Wrench size
      27 mm
    • Cage thickness
      11 mm
    • Thread
      1,5 mm
    £ 40.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885792
    • rubix:215A8145
    • ean:3660338390531
    • Body material
      HSS
    £ 27.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:F202M16
    • rubix:1069740
    • ean:7320760217061
    • Threading
      16
    • Wrench size
      41 mm
    • Cage thickness
      18 mm
    £ 104.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:F2721
    • rubix:1069754
    • ean:7320760217375
    • Threading
      1
    • Wrench size
      60 mm
    • Cage thickness
      18 mm
    £ 232.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:F302M16
    • rubix:220555
    • ean:7320760105566
    • Threading
      M16
    • Thread
      2 mm
    • Body material
      HSS
    £ 64.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:F312M16X1.5
    • rubix:020433
    • ean:7320760206454
    • Threading
      M16
    • Thread
      1,5 mm
    • Body material
      HSS
    £ 90.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:885788
    • rubix:215A8142
    • ean:3660338390500
    £ 57.11 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885747
    • rubix:215A8105
    • ean:3660338390135
    £ 37.24 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885753
    • rubix:215A8110
    • ean:3660338390180
    £ 18.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885815
    • rubix:215A8166
    • ean:3660338390746
    • In stock: Next day delivery

    • giss cutline:885776
    • rubix:215A8131
    • ean:3660338390395
    £ 50.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885763
    • rubix:215A8119
    • ean:3660338390272
    £ 22.47 excl. VAT
    / Each
    • Delivery within 10-15 business days