Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885747 HSS DIENUT UNC 5/8
CUTLINE 885747 HSS DIENUT UNC 5/8
CUTLINE 885742 HSS DIE NUT UNC 1/4
References
giss cutline:
885747
rubix:
215A8105
ean:
3660338390135
Product details
Technical specifications
Product details : CUTLINE 885747 HSS DIENUT UNC 5/8
• HSS UNC die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.43
excl. VAT
/
Each
£
44.92
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER F302M10 DIENUT M10 X 1.50 MM 5978465
CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
CUTLINE 885754 HSS DIE NUT UNF 3/8
CUTLINE 885732 HSS DIE NUT M5.0 X 0.8
CUTLINE 885746 HSS DIE NUT UNC 1/2
DORMER F312M14X1.5 DIENUT M14 X 1.50 MM 5977944
LYNDON 1-1/4 DIE NUT 22146
CUTLINE 885788 HSS DIE NUT BSF 7/8
CUTLINE 885748 HSS DIE NUT UNC 3/4
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0
CUTLINE 885733 HSS DIE NUT M6.0 X 1.0
DORMER F202M24 DIENUT M24 X 3.00 MM 5978716
LYNDON M22X2.5 DIE NUT 27170
DOR HSS DIENUT M5
CUTLINE 885750 HSS DIE NUT UNC 1