Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885792 HSS DIE NUT BSPF 1/4
CUTLINE 885792 HSS DIE NUT BSPF 1/4
CUTLINE 885791 HSS DIE NUT BSPF 1/8
References
giss cutline:
885792
rubix:
215A8145
ean:
3660338390531
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885792 HSS DIE NUT BSPF 1/4
• HSS BSF die nut
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.55
excl. VAT
/
Each
£
33.06
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DOR HSS DIENUT M11
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
CUTLINE 885787 HSS DIENUT BSF 3/4
HEX DIE NUT HSS GT 7MM X 1 STD
"1/4"" BSW HSS DIENUT BSW BS1127"
CUTLINE 885735 HSS DIE NUT M10.0 X 1.5
CUTLINE 885756 HSS DIE NUT UNF 1/2
DORMER F312M12X1.0 DIENUT M12 X 1.00 MM 5977937
DORMER F302M5 DIENUT M5 X 0.80 MM 5978510
CUTLINE 885732 HSS DIE NUT M5.0 X 0.8
CUTLINE 885737 HSS DIE NUT M14.0 X 2.0
DORMER F302M8 DIENUT M8 X 1.25 MM 5978521
CUTLINE 885773 HSS DIE NUT BSW 1/2
DORMER F302M12 DIENUT M12 X 1.75 MM 5978471
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0