DORMER F202M16 DIENUT M16 X 2.00 MM 5977878


Die nut HSS

References
dormer:F202M16
rubix:1069740
manufacturer :5977878
ean:7320760217061
Dienuts M16x2.00 mm DIN382
brand logo
Technical specifications
Threading16
Wrench size41 mm
Cage thickness18 mm
See all Specifications

Product details : DORMER F202M16 DIENUT M16 X 2.00 MM 5977878


HSS die nut for metric thread DIN 382 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE M16 F202 Hexagonal

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading16
Wrench size41 mm
Cage thickness18 mm
Thread2 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 103.50 excl. VAT
/ Each
£ 124.20 incl. VAT
  • Usually arrives within 14 working days