References
GISS Cutline:885735
Rubix:215A8094
EAN:3660338390029

Product details : CUTLINE 885735 HSS DIE NUT M10.0 X 1.5
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Hexagonal threading die HSS DIN382 M10
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Thread | 1.5 mm |
| Body material | hss |
| Wrench size | 27 mm |
| Cage thickness | 11 mm |
Show UNSPSC/ECL@SS
£ 40.45 excl. VAT
/ Each
£ 48.54 incl. VAT
- In stock: Next day delivery
