Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885788 HSS DIE NUT BSF 7/8
CUTLINE 885788 HSS DIE NUT BSF 7/8
CUTLINE 885780 HSS DIE NUT BSF 3/4
References
giss cutline:
885788
rubix:
215A8142
ean:
3660338390500
Product details
Technical specifications
Product details : CUTLINE 885788 HSS DIE NUT BSF 7/8
• HSS BSF die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.40
excl. VAT
/
Each
£
68.88
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
LYNDON 1/4 NPT TAPER DIE 23514
CUTLINE 885753 HSS DIE NUT UNF 5/16
CUTLINE 885759 HSS DIE NUT UNF 3/4
HEX DIE NUT HSS GT 7MM X 1 STD
DORMER F302M24 DIENUT M24 X 3.00 MM 5978487
CUTLINE 885731 HSS DIE NUT M4.0 X 0.7
CUTLINE 885750 HSS DIE NUT UNC 1
CUTLINE 885763 HSS DIE NUT 0BA
DORMER F312M16X1.5 DIENUT M16 X 1.50 MM 5977946
DORMER F312M24X1.5 DIENUT M24 X 1.50 MM 5977956
CUTLINE 885758 HSS DIE NUT UNF 5/8
CUTLINE 885754 HSS DIE NUT UNF 3/8
DOR HSS DIENUT M11
CUTLINE 885773 HSS DIE NUT BSW 1/2