Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_990-3XL HH LIFA MERINO CREWNECK BLACK 3XL
HELLYHAN 75106_990-3XL HH LIFA MERINO CREWNECK BLACK 3XL
HH LIFA MERINO CREWNECK
References
helly hansen:
75106-990-3XL
rubix:
200A3900
ean:
7040055683370
Technical specifications
Colour
Black
Size
3XL
Main material
Wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_990-3XL HH LIFA MERINO CREWNECK BLACK 3XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | No shoulder seams | No side seams | Flatlock seams for max comfort
Technical specifications
Attributes
Colour
Black
Size
3XL
Main material
Wool
Grammage
215
g/m²
Material
57% Merino, 43% Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.04
excl. VAT
/
Each
£
75.65
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
MASCOT 00782 JAVA T-SHIRT DANTH 4XL
ORN 1006 LADIES PLOVER T-SHIRT BLACK 16
MASCOT 20482 CROSSOVER T-SHIRT STONE GREY XL
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT GRAPHITE M
ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE S
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT DNAVY M
MASCOT 51584 NICE T-SHIRT NAVY S
ORN 1000 PLOVER T-SHIRT KELLY GREEN 4XL
MASCOT 50567 POTSDAM T-SHIRT LIGHT KHAKI/BLACK M
MASCOT 20482 CROSSOVER T-SHIRT D'NAVY 3XL
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE BLACK 2XL
ORN 1080 SILVERSWIFT T-SHIRT NAVY ROYAL XS
MASCOT 50567 POTSDAM T-SHIRT RED/BLACK L
HELLYHAN 79261_290-L LOGO T-SHIRT DARK ORANGE L
MASCOT 18382 ACCELERATE T-SHIRT DNAVY/AZURE BLUE 2XL