MASCOT 20482 CROSSOVER T-SHIRT D'NAVY 3XL


T-Shirt

References
mascot:20482-786-010-3XL-NVY
rubix:215A6237
ean:5711074767618
brand logo
brand logo
Technical specifications
Colournavy
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 20482 CROSSOVER T-SHIRT D'NAVY 3XL


Strengths

•The organic cotton is grown without the use of pesticides or chemicals
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall

Technical specifications


Attributes
Colournavy
Size3xl
Main materialcotton
Long sleevesno
Grammage160 g/m²
Material60% organic cotton/40% recycled polyester
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
  • In stock: Next day delivery