PORTWEST B133CHAL B133 THERMAL BASELAYER TOP CHARCOAL LARGE


PORTWEST B133 THERMAL BASELAYER TOP CHARCOAL

References
portwest:B133CHAL
rubix:80907543
ean:5036108183272
brand logo
brand logo
Technical specifications
ColourAnthracite
SizeL
Main materialPolyester
See all Specifications

Product details : PORTWEST B133CHAL B133 THERMAL BASELAYER TOP CHARCOAL LARGE


Baselayer garments are made from a 100% Wicking Polyester which draws moisture away from the body keeping the wearer cool, dry and comfortable under exerting conditions. The garments are suitable for all levels of activity and can be worn as an extra thermal layer for workwear in cold weather or as a technical sports garment for added comfort and enhanced performance.

Strengths

•Provides insulation and thermal protection
Breathable, high-wicking, moisture management
Designed with a comfort fit
Excellent moisture wicking properties
Retail box which aids presentation for retail sales
Quality wicking fabric finish enhances drying and aids stain removal

Technical specifications


Attributes
ColourAnthracite
SizeL
Main materialPolyester
Long sleevesYes
Grammage140 g/m²
MaterialPolyester
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
  • Usually arrives within 14 working days