HELLYHAN 75506_990-L HH LIFA MERINO PANT BLACK L
HH LIFA MERINO PANT
See technical informationSee documentsReferences
Helly Hansen:75506_990-L
Rubix:200A3906
Manufacturer :75506_990-L
EAN:7040055684216
Documents
Product details : HELLYHAN 75506_990-L HH LIFA MERINO PANT BLACK L
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Our trusted Lifa Merino baselayer in a new exciting wrapping.
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | Elastic in waist for perfect fit and freedom of movement | Gusset at crotch | Flatlock seams for max comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
Show UNSPSC/ECL@SS
£ 58.12 excl. VAT
/ Each
£ 69.74 incl. VAT
- Usually arrives within 14 working days


