MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY 2XL


Thermal under trousers Arlanda navy

References
mascot:00586-380-01-2XL
rubix:378A8330
ean:5708628179126
Thermo underpants Arlanda 00586-380-01 / 2XL
brand logo
Technical specifications
Colournavy
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY 2XL


Thermax® is an insulating and moisture wicking three layer fabric. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Fly. Perfect as a base layer. The loops in the terry cloth ribbing inside trap air and provide insulation.

Technical specifications


Attributes
Logistic Weight420 g
Colournavy
Size2xl
Main materialpolyester
Material55% polyester/23% modal/22% cotton
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days