GISS 885045 THERMAL UNDERWEAR ACTIVE COLD IN ZARGUNFIBRE XXXL
PENCK active cold long underpant
See technical informationSee documentsReferences
GISS:885045
Rubix:216A6868
EAN:3660338383533

Documents
Product details : GISS 885045 THERMAL UNDERWEAR ACTIVE COLD IN ZARGUNFIBRE XXXL
Zargun® fibre thermal protection. Innovative ceramic-based fibre range. Technology that provides significant protection against the cold with a low weight. Thermoregulating, it wicks away moisture and keeps the body dry. Durable, UV-resistant elasticity. Soft, very comfortable feel. This range guarantees constant, gentle and permanent warmth. Active cooling for active wearers: regulates body temperature.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | zargun fiber |
| Material | zargun fiber |
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
- Usually arrives within 14 working days
