HELLYHAN 79264_990-XL LOGO HOODIE BLACK MELANGE XL

HHWW GRAPHIC HOODIE BLACK

See technical informationSee documents
References
Helly Hansen:79264_990-XL
Rubix:367A4177
Manufacturer :79264_990-XL
EAN:7040057882436
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton
See all Specifications
Documents

Product details : HELLYHAN 79264_990-XL LOGO HOODIE BLACK MELANGE XL


Adjustable hood with drawcord. Front hand warmer pocket. Rib-knit at bottom sleeve and hem

Technical specifications


Attributes
Colourblack
Sizexl
Main materialcotton
Secondary colourno secondary color
Material80% cotton, 20% polyester
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)