HELLYHAN 79264_930-2XL LOGO HOODIE LIGHT GREY MELANGE 2XL
HHWW GRAPHIC HOODIE LIGHT BLUE
See technical informationSee documentsReferences
Helly Hansen:79264_930-2XL
Rubix:367A5318
Manufacturer :79264_930-2XL
EAN:7040057882276






Documents
Product details : HELLYHAN 79264_930-2XL LOGO HOODIE LIGHT GREY MELANGE 2XL
Adjustable hood with drawcord. Front hand warmer pocket. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 80% cotton, 20% polyester |
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
- Usually arrives within 14 working days
