References
Mascot:51590-970-08-3XL
Rubix:378A8867
EAN:5711074467525

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER GREY FLK 3XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days
