PORTWEST FR85-YEL-XL HI-VIZ YLW ANTI STATIC FLAME RESISTANT JACKET XL


Hi-Vis Anti-Static Jacket

References
portwest:FR85-YEL-XL
rubix:212A0548
ean:5036108281268
brand logo
brand logo
Technical specifications
Colouryellow
Sizexl
High visibilityyes
See all Specifications

Product details : PORTWEST FR85-YEL-XL HI-VIZ YLW ANTI STATIC FLAME RESISTANT JACKET XL


This long sleeve, light weight jacket offers full upper body protection. This item can be used in a range of situations where hazard protection is required. Must be worn over index 2 or 3 garments to offer full flame resistant protection.

Strengths

•Guaranteed flame resistance for life of garment
Anti-static
Premium sew on flame resistant reflective tape
Lightweight and comfortable
100% metal free
Hook and loop closure for easy access

Technical specifications


Attributes
Colouryellow
Sizexl
High visibilityyes
Main materialpolyester
Class EN204713
Material98% polyester;2% carbon fibre
Show UNSPSC/ECL@SS
£ 23.97 excl. VAT
/ Each
£ 28.76 incl. VAT
  • Usually arrives within 14 working days