MASCOT 13809 BIEL JACKET HV YEL/D'NAVY 4XL
Work jacket Biel yellow/dark navy
See technical informationReferences
Mascot:13809-216-17010-4XL
Rubix:235A2993
EAN:5711074178964

Product details : MASCOT 13809 BIEL JACKET HV YEL/D'NAVY 4XL
Anti-static, acid-resistant and flame-retardant. Dirt repellent. Form cut sleeves with great freedom of movement. Seams face downwards so sparks cannot get lodged in. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Colour | yellow |
| Size | 4xl |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 364.27 excl. VAT
/ Each
£ 437.12 incl. VAT
- Usually arrives within 14 working days
