PORTWEST HI-VIS BOMBER JACKET YELLOW SIZE 4XL


Hi-Vis Bomber jacket

References
portwest:S4634XLYL
rubix:80099863
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Main materialpolyester
See all Specifications

Product details : PORTWEST HI-VIS BOMBER JACKET YELLOW SIZE 4XL


Two angled hip pockets with Hook & Loop fastened flaps. Drawstring hood.
Knitted storm cuffs. Two-way zip front with studded storm flap. Inside pocket. Fleece-lined collar.
Made from 100% 190g polyester, 300D Oxford weave, with a stain resistant finish and PU coated.
Nylon/wadding lined with fleece lined collar. Yellow.
\nAvailable in XS-7XL.\nType : Regular
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size4xl
Main materialpolyester
Materialpolyester
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
  • Usually arrives within 14 working days