LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 4XL


LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE

References
leo workwear:W02-Y-4XL
rubix:2576126
ean:5056082312406
brand logo
brand logo
Technical specifications
ColourYellow
Size4XL
Class EN204712
See all Specifications

Product details : LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 4XL


The Rumsam is ideal cost saving solution when a zip fastening is required with an identification card holder. 100% Knitted Polyester with zip fastening and grey trim. Length 75-80cm Available in sizes S-6XL Yellow or Orange

Technical specifications


Attributes
ColourYellow
Size4XL
Class EN204712
Main materialPolyester
Material100% Knitted Polyester
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • Usually arrives within 14 working days